Ny Surfc Edg Lit Exit, Slf Pwrd, 1 Face
Mfr # REUSN18R
Zoro # G1225088
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Width
15.0 in
Height
13.0 in
Voltage
120/277 V
Mounting
Surface
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REUSN18R
Zoro #
G1225088
UPC #
-
Country of Origin
China
Dimensions
Width
15.0 in
Height
13.0 in
Length
1.75 in
Details
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Voltage
120/277 V
Mounting
Surface
Lamp Type
LED
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.