Zoro Homepage

Ny Univer Edglt, Ac Only, White, 6 Lens

  • Mfr # AUXAWH6

  • Zoro # G1225359


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Width
1.0 in
Height
1.0 in
Voltage
120/277 V
Mounting
Universal
Fixture Wattage
0.9/1.1W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUXAWH6
Zoro #
G1225359
UPC #
-
Country of Origin
China

Dimensions

Width
1.0 in
Height
1.0 in
Length
1.0 in

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Voltage
120/277 V
Mounting
Universal
Fixture Wattage
0.9/1.1W
Lamp Type
LED

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.