Zoro Homepage

4K Uhd HDMI Display Controller

  • Mfr # AT-DISP-CTRL

  • Zoro # G900493152


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Depth
3.5"
Height
1"
Width
4.3"
Product Type
Display Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-DISP-CTRL
Zoro #
G900493152
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
3.5"
Height
1"
Width
4.3"

Details

Product Type
Display Controller

Description

The Atlona 4K UHD HDMI Display Controller has a depth of 3.5", a height of 1", and a width of 4.3". It is a display controller type of product.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.