Omega 4K-Uhd HDMI Over Hdbaset Tx Rx Lite Extender Kit With Usb Contro

  • Mfr # AT-OME-EX-KIT-LT

  • Zoro # G500481344


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Features
Features,"Environmentally Friendly, HDMI in, HDMI Out, Network (RJ-45), USB"
Graphics Modes
4K UHD
Maximum Operating Distance
230 ft
Number of Network (RJ-45) Ports
2
Maximum Video Resolution
4096 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-OME-EX-KIT-LT
Zoro #
G500481344
UPC #
-
Country of Origin
Unknown

Details

Features
Features,"Environmentally Friendly, HDMI in, HDMI Out, Network (RJ-45), USB"
Graphics Modes
4K UHD
Maximum Operating Distance
230 ft
Number of Network (RJ-45) Ports
2
Maximum Video Resolution
4096 x 2160
Number of USB Ports
7
Number of Output Devices Supported
1
Number of HDMI Outputs
1
Number of HDMI Inputs
1
Connectivity Technology
Wired
Number of Input Devices Supported
1
Product Type
Video Extender Transmitter/Receiver

Description

Atlona HDBaseT TX/RX for HDMI with USB - 1 Input Device - 1 Output Device - 230 ft Range - 2 x Network (RJ-45) - 7 x USB - 1 x HDMI In - 1 x HDMI Out - 4K UHD - 4096 x 2160

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.