Zoro Homepage

COUNTER TOP VACUUM MACHINE 10ft BEAM 110V

  • Mfr # DIABLO10

  • Zoro # G022843460


product price: $1,734.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIABLO10
Zoro #
G022843460
UPC #
-
Country of Origin
China

Description

The DIABLO 10 is a countertop vacuum-pack machine designed for restaurants, butchers, catering kitchens, and food-production environments that need reliable vacuum sealing for storage, sous-vide cooking, marination, or portioning. Compact yet sturdy, it brings professional-grade vacuum sealing performance to small or medium size operations. Key Features & Design Stainless-steel construction for durability, hygiene, and easy cleaning - built to withstand daily commercial use. Chamber dimensions: approx. 15.5in (length) x 11in (width) x 2in (height), suitable for sealing a wide variety of bag sizes or food portions. 10in sealing bar - effective for standard vacuum bags and suitable for most portion sizes used in kitchens. Powerful 8 m3/hour vacuum pump - rapidly removes air from chamber and bag to create a tight vacuum seal. Simple user interface: one time-based vacuum/seal program, with additional marination function - useful for infusing marinades or brines into meats or other foods. Typical cycle duration: about 30-40 seconds per vacuum-seal cycle - fast enough for efficient workflow in busy kitchens. Compact overall footprint: approximate external dimensions 18.8in (depth) x 13.1in (width) x 14in (height). Operates on standard 120 V / 1000 W / 8.3 A with NEMA 5-15P plug - compatible with standard kitchen outlets. Net weight around 60 lb, making it stable for countertop placement yet not overly heavy for repositioning if needed. Why It's a Strong Choice The DIABLO 10 offers a great balance between compact footprint and commercial vacuum performance. Its sturdy stainless-steel build, strong vacuum pump, and easy-to-use design make it an excellent entry-level chamber vacuum machine for kitchens that want to move beyond conventional sealing methods. It's especially useful for operations doing sous-vide cooking, portioning, or marinating, or any business that wants to extend shelf life and reduce food waste while preserving flavor and freshness.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.