Battery Pack, w/Adj. Buttstock Pouch, Blk
Mfr # 658175112273
Zoro # G4841536
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Adjustable Buttstock Pouch, USB to Micro USB with L Shape Connector
Overall Height
2 1/2 in
Overall Depth
1 in
For Use With
ATN ThOR HD Thermal Rifle Scope
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
658175112273
Zoro #
G4841536
UPC #
658175112273
Country of Origin
China
Dimensions
Overall Height
2 1/2 in
Overall Depth
1 in
Overall Width
5 7/8 in
Details
Item
Battery Pack
Color
Black
Includes
Adjustable Buttstock Pouch, USB to Micro USB with L Shape Connector
For Use With
ATN ThOR HD Thermal Rifle Scope
Features
Powers Other Devices, Rechargable
Material
Aluminum, Rubber
Compatible Series
ATN X-Sight Day
Description
Battery Pack, Black, Rubber with Aluminum Parts, For Use With Mfr. No. ATN X-Sight Day/Night Rifle Scope Series, ATN ThOR HD Thermal Rifle Scope, Overall Height 2-7/16 In., Overall Width 5-29/32 In., Overall Depth 1 In., Features 16,000mAh, Water Resistant Rubber Seal, Up to 22 hr. of Continuous Use, Easy to Recharge, Can Power Other Devices, Includes USB to Micro USB with L Shape Connector, Adjustable Buttstock Pouch
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.