Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
658175112280
Zoro #
G4841527
UPC #
658175112280
Country of Origin
China
Dimensions
Overall Width
5 7/8 in
Overall Depth
1 in
Overall Height
2 1/2 in
Details
Item
Battery Pack
Color
Black
Includes
Padded Neck Lanyard
Material
Rubber with Aluminum Parts
Features
16,000mAh, Powers Other Devices, Rechargable, Up to 22 hr of Continuous Use
For Use With
ATN BinoX Day/Night Binocular, ATN BinoX-THD Thermal Binocular, ATN OTS HD Thermal Monocular, Mfr. No. ATN X-Spotter HD Spotting Scope
Description
Battery Pack, Black, Rubber with Aluminum Parts, For Use With Mfr. No. ATN X-Spotter HD Spotting Scope, ATN OTS HD Thermal Monocular, ATN BinoX Day/Night Binocular, ATN BinoX-THD Thermal Binocular, Overall Height 2-7/16 In., Overall Width 5-29/32 In., Overall Depth 1 In., Features 16,000mAh, Up to 22 hr. of Continuous Use, Easy to Recharge, Can Power Other Devices, Includes Padded Neck Lanyard
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.