Digital Rifle Scope, 5X to 20X Magnification, 9 Degrees x 7 Degrees Field of View (Discontinued)
- Mfr # 658175112259
- Zoro # G8920753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
658175112259
Zoro #
G8920753
UPC #
658175112259
Country of Origin
China
Dimensions
Length
11 9/16 in
Width
3 7/64 in
Height
3 13/32 in
Details
Item
Digital Rifle Scope
Sensor
CMOS
Magnification
5X to 20X
Field of View
9 Degrees x 7 Degrees
Reticle
Calibration Reticle
Objective Lens
60mm
Features
Smart Shooting Solution, Profile Manager, Smart Rangefinder, Video Recording, Recoil Activated Video, Smooth Zoom, Bluetooth and Wireless Connectivity
Eye Relief
67 mm
Weight
4.4 lb
Power Required
(4) AA Type Batteries
Display
Color OLED Matrix, SVGA
Includes
Infrared Illuminator, Batteries, Lens Cover
Series
X-Sight-II
Description
Digital Rifle Scope, CMOS Sensor, Magnification 5X to 20X, Field of View 9 Degrees x 7 Degrees , Reticle Calibration Reticle, Objective Lens 60mm, Eye Relief 67 mm, Length 11 9/16 in, Width 3 7/64 in, Height 3 13/32 in, Display Color OLED Matrix, SVGA, Power Required (4) AA Type Batteries, Features Smart Shooting Solution, Profile Manager, Smart Rangefinder, Video Recording, Recoil Activated Video, Smooth Zoom, Bluetooth and Wireless Connectivity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.