Zoro Homepage

9' Platinum Shuffleboard Table

  • Mfr # M01702AW

  • Zoro # G613313877


product price: $744.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Width
24.25 in
Length
108.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01702AW
Zoro #
G613313877
UPC #
754806125367
Country of Origin
China

Dimensions

Width
24.25 in
Length
108.25 in

Description

Shuffleboard isn't just for cruise ships! Enjoy smooth and fast puck action right in the comfort of your own home with the Atomic 9 ft. Platinum Shuffleboard Table. This solid play surface is ply-coated and stands on a laminated cabinet with pedestal legs with levelers for maximum stability. Keeping track of score is easy too thanks to an abacus-style scoring system off to the side. The whole family will love playing shuffleboard! The table measures 108.25'' L x 24.25'' W x 31'' H and includes 8 pucks and a canister of shuffleboard wax.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.