Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 in. Top Shelf Air Hockey Table

  • Mfr # G04865W

  • Zoro # G913322104


product price: $1,249.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
MDF
Width
49 in
Length
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G04865W
Zoro #
G913322104
UPC #
754806249506
Country of Origin
China

Dimensions

Width
49 in
Length
90 in

Details

Material
MDF

Description

Enjoy the action-packed fun of the arcade in your own home with the Atomic Top Shelf Air Hockey Table. This classic arcade-style air hockey table features a 120V motor for maximum air flow creating consistent puck action. The slick 82'' L x 41'' W play surface is constructed out of PVC laminated MDF for high-speed play. Play in the dark as the LED Lumen-X technology illuminates the table with red, green, and blue multicolor light effects while listening to high-tempo music for added intensity. These interactive lights change colors during gameplay when each player scores a goal, taking the competition to another level. The fast moving game play with the LED puck and LED pushers is a game changing air hockey experience you don't want to miss! Four large legs create a stable, sturdy playing surface for premium performance. The Atomic Top Shelf Air Hockey Table includes LED accessories for exciting play in the dark! The table includes one red and one blue LED pusher and one red hexagonal LED ''spinner'' puck that provides challenging, unpredictable rebounds for advanced play and one red and one blue round puck for traditional game play. Try them all for hours of fun with family and friends.


  • •HIGH-POWERED ACTION – Action-packed air hockey table with 120V motor for maximum air flow
  • •PREMIUM PLAYBED – Slick, high-speed PVC playing surface for non-stop, arcade-style play
  • •LIGHT UP THE ROOM – Illuminate play with multicolor LED Lumen-X technology and high-tempo music
  • •STURDY LEGS – 82" x 41" playing surface supported by four large and durable legs
  • •ACCESSORIES INCLUDED – Accessories include two LED pushers, two round pucks, one hexagonal spinner LED puck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.