Zoro Homepage

AH800 Air Hockey Table

  • Mfr # G04863W

  • Zoro # G313322193


product price: $1,909.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Color
Black
Width
50 in
Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G04863W
Zoro #
G313322193
UPC #
754806128696
Country of Origin
China

Dimensions

Width
50 in
Length
96 in

Details

Color
Black

Description

8' Air-powered hockey table with commercial grade blower with air chamber channels. Ultra-dense, solid square 6'' post legs deliver a rock solid, steady playing surface. Electronic push button scoring with oversized LED display. Surefoot leg levelers solve the problem of uneven floors by keeping the table true, even when the floor isn't - 3'' round pivoting rubber feet match varying floor angles. Includes 4 premium ergonomic strikers, 4 31/4'' pucks 2 red, 2 white


  • •HIGH-POWERED ACTION – High-powered blower with advanced air-flow system
  • •LIGHT UP THE ROOM – LED scoreboard, LED goal lights, and glowing puck return
  • •SCUFF RESISTANT – Super-slick playfield resists scuffing
  • •LEG LEVELERS – 6" solid square legs with leg levelers for even playing surface
  • •ACCESSORIES INCLUDED – Includes four ergonomic strikers and four pucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.