Zoro Homepage

Avenger Air Hockey Table

  • Mfr # G04864W

  • Zoro # G413322178


product price: $1,429.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Grey
Width
48 in
Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G04864W
Zoro #
G413322178
UPC #
754806136165
Country of Origin
China

Dimensions

Width
48 in
Length
96 in

Details

Color
Grey

Description

8' Air-powered hockey table with 120 V blower motor for fast play. New touch screen style controls inside acrylic rails. New LED scoring inside acrylic rails. Includes 2 Premium Ergonomic Strikers and 2 Red 31/4'' Pucks


  • •LED DISPLAY – LED display of electronic scoring with touch screen controls
  • •LEG LEVELERS – Perfectly level playing field with 5.5" leg levelers
  • •HIGH-POWERED ACTION – 120V blower for exhilarating, fast play
  • •PREMIUM PLAYFIELD – 1" high gloss MDF playfield
  • •ACCESSORIES INCLUDED – Includes two ergonomic strikers and two red pucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.