Zoro Homepage

Azure Foosball Table

  • Mfr # G01344W

  • Zoro # G013322172


product price: $630.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Material
MDF
Width
30.75 in
Length
58.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G01344W
Zoro #
G013322172
UPC #
754806264530
Country of Origin
China

Dimensions

Width
30.75 in
Length
58.25 in

Details

Material
MDF

Description

Lights out? Game on! Light up the night with the illuminating technology of the Azure LED Light Up Foosball Table. The fully-lighted table provides a magical foosball experience as the centerpiece in your game room or basement. The Azure LED table features interactive inrail blue LED lighting with cascading effects paired with in-game music. To enhance the in-the-dark play experience, both the foosball and goal boxes light up with blue illuminating exterior legs. The durable arcade game table features a 47'' x 27'' play field and 15.8mm steel player rods and built-in automatic electronic scoring to keep track of the action.


  • •LIGHTS OUT, GAME ON – Light up the night with the illuminating technology of the Azure LED Light Up Foosball Table
  • •THE FULLY-LIGHTED TABLE PROVIDES A MAGICAL FOOSBALL EXPERIENCE AS THE CENTERPIECE IN ANY ROOM – This table features interactive inrail blue LED lighting with cascading effects paired with in-game music.
  • •ENHANCED GLOW-IN-THE-DARK GAMING EXPERIENCE – Both the foosball and goal boxes light up with blue illuminating interior legs
  • •INCREDIBLY DURABLE, ARCADE-LEVEL ARCADE GAME – This durable arcade game table features a 47” x 27” play field and 15.8mm steel player rods and built-in automatic electronic scoring to keep track of the action.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.