Zoro Homepage

Blazer Air Hockey Table

  • Mfr # G03510W

  • Zoro # G413322079


product price: $838.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
48 in
Length
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G03510W
Zoro #
G413322079
UPC #
754806136158
Country of Origin
China

Dimensions

Width
48 in
Length
84 in

Description

The Atomic Blazer is an air-powdered, solid-built table with advanced performance features that add another level of excitement to table hockey. Measuring 84'' L x 48'' W x 32'' H, the Blazer features a heavy-duty 120V blower for fast play and overhang rails to reduce puck bounce. Keep track of scoring with electronic score keeping with rail-integrated display. Leg levelers ensure even play surface. The table can accommodate a table tennis conversion top not included. Included with the Blazer are four black strikers and four 3'' black pucks.


  • •KEEP SCORE - Electronic score keeping with rail-integrated display
  • •HIGH SPEED ACTION - Heavy-duty 120V blower for fast play
  • •REDUCED BOUNCE - Overhang rails reduce puck bounce
  • •ADJUSTABLE LEVELERS - Leg levelers ensure even playing surface
  • •CONVERSION TOP FRIENDLY - Can accommodate a table tennis conversion top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.