Zoro Homepage

Classic Bumper Pool Table

  • Mfr # G02251AW

  • Zoro # G813322136


product price: $812.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
41.5 in
Length
57.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G02251AW
Zoro #
G813322136
UPC #
754806132228
Country of Origin
China

Dimensions

Width
41.5 in
Length
57.5 in

Description

The Atomic Bumper Pool Table brings you the classic game of bumper pool in a stylish, modern table. The sturdy construction and high-quality parts will allow your family to enjoy this table for years to come. The playbed of this table is made of durable MDF that resists warping for a consistent roll. Pair this with high-quality bumpers for an exhilarating take on this classic game.


  • •CLASSIC DESIGN - Classic game of bumper pool in a freestanding table
  • •DURABLE - 5" square legs create a solid base
  • •BALL RETURN - Internal ball return system makes for easy game setup
  • •WARP-RESISTANT - MDF playfield resists warping
  • •TABLE DIMENSIONS - 57.5" L x 41.5" W x 32" H (Play Field: 49.5" x 33.5")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.