Zoro Homepage

Gladiator Foosball Table

  • Mfr # G01889W

  • Zoro # G913322098


product price: $771.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Width
31.25 in
Length
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G01889W
Zoro #
G913322098
UPC #
754806136134
Country of Origin
China

Dimensions

Width
31.25 in
Length
56 in

Description

The Atomic Gladiator Foosball Table features black and red teams facing off on a green playfield. The table is constructed of 15'' x 2'' MDF aprons with solid chrome 5/8'' steel rods that use easy-to-grip octagonal wood handles. The durable 1/2'' MDF playfield resists warping. Three and half-inch leg levelers make for even play and an internal ball return and entry gets you and your opponent back in the action ASAP! And don't worry about drinks falling into the playfield when the competition grows too intense, the Atomic Gladiator Foosball Table has built-in cup holders so you can slam your opponent hard. Keep track of the scoring with solid wood abacus scoring. The table measures 56'' L x 31.25'' W x 34.75'' H inches and includes four balls.


  • •DURABLE CONSTRUCTION - Solid steel rods with solid wood handles for intense gameplay
  • •BALL RETURN - Internal ball return system and ball entry to keep you in the game
  • •LEG LEVELERS - Adjustable 3.5" leg levelers for even playing field
  • •ACCESSORIES - Includes integrated cup holders and abacus scoring
  • •INCLUDES - Includes four balls so you can jump straight into the action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.