
Hampton 3-in-1 Combo Table
Mfr # G05302W-TAN
Zoro # G213313895
Specifications
Product Information
Description
Add the ultimate multi-functional table to your game room that is ideal for the entire family. The Hampton 3-in-1 Combination Table includes billiards, table tennis, and a dining table with dual storage bench seating all in one. The Hampton features a modern contemporary distressed white oak laminate with heavy-duty quality construction. Two upholstered storage benches offer comfortable seating and ample storage for all of your gaming accessories. Remove or flip over the dining top to instantly convert your table to a full-size billiard or table tennis table for hours of fun. The table comes ready to play with all accessories included required to play table tennis and billiards. The space-saving design allows the storage benches to conveniently nest under the table when finished playing and entertaining.
- •ULTIMATE MULTI-FUNCTIONALITY - The Hampton 3-in-1 combines billiards, ping pong, and dining all in one furniture-style table. Ideal for the entire family, this combination game table makes a great addition to any home. Assembled Dimensions: 84.38" L x 47.25" W x 31.5" H; 451lbs
- •INSTANT TRANSFORMATION - Go from dinner to game night in an instant by removing or flipping over the dining top. All accessories for each game are included.
- •MODERN, CONTEMPORARY DESIGN - The Hampton features a modern contemporary distressed white oak laminate that seamlessly blends into a variety of home décor settings, including game rooms, basements, and living rooms.
- •PREMIUM BLACK FELT – Providing stunning contrast and exceptional performance, the black felt adds a level of sophistication while remaining durable for everyday billiards play.
- •CONVENIENT XL STORAGE – The two upholstered flip-top storage benches double as both comfortable seating for dining and large storage spaces for all your gaming accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.