Zoro Homepage

Hampton 3 In 1 Pool/Table Tennis Dining Table

  • Mfr # G05302W

  • Zoro # G013322103


product price: $1,613.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Width
47.25 in
Color
Grey
Length
84.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G05302W
Zoro #
G013322103
UPC #
754806299471
Country of Origin
China

Dimensions

Width
47.25 in
Length
84.375 in

Details

Color
Grey

Description

Add the ultimate multi-functional table to your game room that is ideal for the entire family. The Hampton 3-in-1 Combination Table includes billiards, table tennis, and a dining table with dual storage bench seating all in one. The Hampton features a modern contemporary grey wood grain finish with heavy-duty quality construction. Two upholstered storage benches offer comfortable seating and ample storage for all of your gaming accessories. Remove or flip over the dining top to instantly convert your table to a full-size billiard or table tennis table for hours of fun. The table comes ready to play with all accessories included required to play table tennis and billiards. The space-saving design allows the storage benches to conveniently nest under the table when finished playing and entertaining.


  • •ULTIMATE MULTI-FUNCTIONALITY – The Atomic Hampton 3-in-1 is billiards, table tennis and dining in one. It is the ultimate multi-functional table addition to your game room, ideal for the entire family. Assembled Dimensions: 84.38" L x 47.25" W x 31.5" H; 451lbs
  • •MODERN, CONTEMPORARY DESIGN – The Hampton features a modern contemporary grey wood grain finish with heavy-duty quality construction, durable enough to handle switching from one function to the next every day.
  • •CONVENIENT, AMPLE STORAGE – Two upholstered storage benches are included for comfortable seating for the dining function while serving as large storage spaces for all of your gaming accessories
  • •EASY AND INSTANT TRANSFORMATION – Remove or flip over the dining top to instantly convert your table to a full-size billiard or table tennis table and start playing! All accessories for each game are included.
  • •100% SATISFACTION GUARANTEED – For nearly 100 years, Escalade Sports has taken pride in manufacturing and standing behind quality brands and products like the one you are considering from us today. Headquartered in Evansville, Indiana, Escalade Sports has a fully-staffed, in-house customer service team ready and available to take your call or email. We are committed to providing courteous, professional customer service and a 100% guarantee you will be fully satisfied with your purchase or receive your money back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.