Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indigo Light Up Air Hockey

  • Mfr # G04801W

  • Zoro # G613322176


product price: $1,133.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Width
50 in
Length
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G04801W
Zoro #
G613322176
UPC #
754806325354
Country of Origin
China

Dimensions

Width
50 in
Length
90 in

Description

Embrace the dark with the Atomic Indiglo! This fully LED illuminated air-powdered hockey table will be the centerpiece of any game room with in-rail LED lighting, cascading effects, and in-game music. The table features a contemporary design with blue LED illuminated exterior legs and LED electronic scoring to keep track of the goals scored. The large blower motor fan provides faster game play paired with the blue playfield for the true arcade experience. The Indiglo includes two LED light up pushers and two LED light up hockey pucks for the magical play-in-the-dark action.


  • •THE BEST WAY TO LIGHT UP A ROOM – Fully illuminated air-powered hockey table will be the centerpiece of any game room
  • •GLOWING ACCESSORIES INCLUDED – Includes 2 LED light up pushers and 2 LED light up hockey pucks for magical play-in-the-dark action
  • •FAST GAME PLAY – Large blower motor fan provides faster game play paired with the blue play-field for the true arcade experience
  • •PERFECT FOR EVERY PARTY – Features in rail LED lighting with cascading effects and in game music
  • •CONTEMPORARY DESIGN MAKES ANY ROOM A GAME ROOM – Table features a contemporary 81.25” x 41.25” play-field design with a polycoat sealed top with blue LED illuminated exterior legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.