
Jumpball Shootout
Mfr # M01462AW
Zoro # G313322186
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M01462AW
Zoro #
G313322186
UPC #
754806140957
Country of Origin
China
Details
Color
Black
Description
Challenge friends and family to a friendly game of Atomic Jumpball Basketball Shootout. Including four mini basketballs and an inflating air pump, this game includes electronic, infrared eyes for accurate scoring and a timer for two players. The 1 1/2'' steel tubing offers stability. The Atomic Jumpball Basketball Shootout measures 106'' L x 45'' W x 89'' H.
- •GO HEAD-TO-HEAD - Electronic scoring and timer for two competitors
- •NEVER MISS A POINT - Uses infrared eyes for accurate scoring
- •BUILT FOR PLAY - 1- 1/2" steel tubing offers stability
- •INCLUDES - Four mini 7" diameter basketballs and air pump
- •DIMENSIONS - 45" W x 106" D x 89" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.