Zoro Homepage

Pro Force Foosball Table

  • Mfr # G01342W

  • Zoro # G913322166


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Width
29.5 in
Length
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G01342W
Zoro #
G913322166
UPC #
754806136110
Country of Origin
China

Dimensions

Width
29.5 in
Length
56 in

Description

A foosball table doesn't have to mean bright colors and flashing lights. The Atomic Pro Force 56 in. Foosball Table keeps it simple for a stylish looking game that would fit right into the professional office environment or the game room of your home. This durable MDF table features rich bamboo laminate, a manual scoring system, built-in ball return, and hollow chrome steel rods with comfortable rubber handles. This table doesn't simply look great, it plays great. The Pro Force measures 56'' L x 29.5'' W x 34.5'' H and comes with four balls. This modern foosball table comes with robot-style players and hollow chrome steel rods and rubber octagonal handles. The table features engineered wood with stylish bamboo laminate and manual slide scoring system.


  • •BUILT FOR PROS - High quality foosball table for active play
  • •BALL RETURN - Features internal ball return and ball entry to keep the action going
  • •LEG LEVELERS - Integrated 3.5" leg levelers are adjustable for an even playing field
  • •DURABLE - Heavy duty legs and steel parts make this foosball table built to last
  • •INCLUDED - Includes four balls so you can jump straight into the action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.