Zoro Homepage

Slam Dunk Shootout

  • Mfr # M01483W

  • Zoro # G413322161


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Length
81 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01483W
Zoro #
G413322161
UPC #
754806236964
Country of Origin
China

Dimensions

Length
81 in
Width
48 in

Description

Bring the heat inside your own home with the Atomic Slam Dunk Basketball Shootout. This two-goal arcade-style basketball shootout fuels the competitive energy between family and friends with heart-pounding action. Each goal has a durable trigger switch for accurately tallying each score so you don't have to. When assembled, this durable shootout measures 81'' L x 48'' W x 81'' H. The backboard is constructed with durable polycarbonate and attached to a steel frame for added stability. The frame is built of 1-1/2'' steel tubing, providing excellent strength during an intense match. Begin playing right away with included four miniature basketballs and an air pump.


  • •TAKE YOUR SHOT - Compete against family and friends with this two-goal arcade-style basketball shootout
  • •NEVER MISS A POINT - Each hoop is equipped with a trigger switch to accurately tally each successful basket
  • •BUILT TO LAST - Backboard is constructed out of durable polycarbonate for long-lasting playability
  • •DURABLE CONSTRUCTION - Enjoy extra stability and strength with frame made of 1 1⁄2" steel tubing
  • •HAS EVERYTHING YOU NEED - Accessories include four miniature 7" diameter basketballs and air pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.