Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coiled Air Hose, 3/8" ID x 20 ft.

  • Mfr # TT-38-25-LB-RS3

  • Zoro # G6087923


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Hose Length
20 ft
Max. Working Pressure @ 70 F
140 psi
Fitting Size
3/8 in x 3/8 in
Fitting Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-38-25-LB-RS3
Zoro #
G6087923
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
20 ft
Fitting Size
3/8 in x 3/8 in
Pigtail Length
20 in
Hose Fitting A Size
3/8 in
Bend Radius
1"
Hose Outside Dia.
9/16 in
Compressed Length
3 ft 9 in
Hose Fitting B Size
3/8 in

Details

Item
Coiled Air Hose Assembly
Max. Working Pressure @ 70 F
140 psi
Fitting Type
MNPT x MNPT
Fitting Material
Brass x Brass
Hose Color
Light Blue
Temp. Range
-68 Degrees to 140 Degrees F
Hose Fitting B Material
Brass
Hose Strain Relief
Yes
Hose Fitting A Type
MNPT
Burst Pressure
420 psi
Hose Fittings
Brass 3/8 in MNPT x Brass 3/8 in MNPT
Hose Fitting B Type
MNPT
Hose Reinforcement Material
Not Reinforced
Safety Factor
3:1
Hose Fitting A Material
Brass
Hose Tube Material
Polyurethane
Hose Cover Material
Polyurethane
Hose Configuration
Coupled Assembly
Not Recommended Chemicals
For Media Type
Air, Water
Compatible Chemicals
Air, Fresh Water

Description

Coiled Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 9/16 in, Hose Length 20 ft, Pigtail Length 20 in, Compressed Length 3 ft 9 in, Hose Color Light Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Burst Pressure 420 psi, Max. Working Pressure @ 70 F 140 psi, Temp. Range -68 Degrees to 140 Degrees F, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Safety Factor 3:1, Hose Fitting A Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.