Zoro Homepage

Poly Hose, Coil, 3/8 In Hose ID, 24 Ft Long

  • Mfr # PBS38-30CB2

  • Zoro # G1132634


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Type
Braided Coil
Hose Inside Dia.
3/8 in
Hose Inside Dia. (In.)
3/8
Hose Length
24 ft
Hose Outside Dia. (In.)
9/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBS38-30CB2
Zoro #
G1132634
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Inside Dia. (In.)
3/8
Hose Length
24 ft
Hose Outside Dia. (In.)
9/16
Usable Length (Ft.)
24
Fitting Size
3/8 in x 3/8 in
Bend Radius (In.)
1.625
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Hose Outside Dia.
9/16 in
Bend Radius
1 5/8 in

Description

Coiled Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 9/16 in, Hose Length 24 ft, Hose Color Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 210 psi, Temp. Range 40 Degrees to 120 Degrees F, Bend Radius 1 5/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.