421-000-005 Atrix High Capacity HEPA Filter

  • Mfr # 421-000-005
  • Zoro # G304111591
product price: 
$
114.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
421-000-005
Zoro #
G304111591
UPC #
-
Country of Origin
United States

Description

The Atrix International 421-000-005 HEPA Filter is a 5-Gallon replacement HEPA filter designed for trapping lead dust, mold spores, and other hazardous particulates. This 5-gallon HEPA Filter is 99.97 percent efficient at 0.3 microns and is a resealable, disposable filter canister that is used with the High Capacity Series Vacuum Systems.

  • Dimension - 12.5 x 12.5 x 16 in
  • Item Weight - 5.6 lb
  • Resealable, disposable filter canister
  • Designed to capture very fine particles such as dust, color toner, allergens, dirt, mold spore, and other ultra fine particulates
  • HEPA filter is certified capable of capturing 99.97 percent of particles as small as 0.3 microns
  • For use with the High Capacity Series vacuum systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews