Tools 1293349 Vacuum Pole Sanding Kit
- Mfr # 1293349
- Zoro # G704169574
product price:Â
$
78.75
/ea
Key Features
Length
6 ft
For Use With
Any Extention Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1293349
- Zoro #
- G704169574
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 ft
Details
- Item
- Vacuum Pole Sanding Kit
- For Use With
- Any Extention Tool
Description
1.Features
- Allows drywall sanding without harmful dust. Fits all shop type vacuum cleaners. Features 'easy clamp' system for faster, easier abrasive loading. Universal thread for use with any extension pole.
- Kit includes - Pole sander; 6 ft. Flexible hose, coupling adapters (in 2 sizes) & sheet of 3-1/4 x 9 in. Medium grit, reversible drywall sand screen.
- Item weight - 1.88 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.