7 Gallon HEPA Filter Bucket
Mfr # 421-000-007
Zoro # G1271706
product price: $118.99
/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Atrix
Fits Vacuum Models
HCVAC7H-ESD
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
421-000-007
Zoro #
G1271706
UPC #
838067001438
Country of Origin
United States
Dimensions
Size
7 gal.
Length
12 in
Height
14 1/2 in
Width/Diameter
12 in
Details
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Atrix
Fits Vacuum Models
HCVAC7H-ESD
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Cloth
For Use With
Mfr. No. HCVAC7H-ESD
Item
Cartridge Filter
Efficiency
HEPA
Filter Type
Cartridge Filter
Filter Reusability
Non-Reusable
Filter Efficiency
99.97% at 0.3 micron
Type
HEPA
Description
Cartridge Filter, For Vacuum Type Industrial Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models HCVAC7H-ESD, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Cloth, Filter Reusability Non-Reusable, Height 14 1/2 in, Length 12 in, Width/Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.