730333 Express HEPA Cartridge Filter 2 pk
- Mfr # 730333
- Zoro # G904111830
product price:Â
$
72.89
/ea
Key Features
Filter Type
HEPA
For Use With
Atrix Express Series Vacuum Cleaner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 730333
- Zoro #
- G904111830
- UPC #
- -
- Country of Origin
- United States
- Filter Type
- HEPA
- For Use With
- Atrix Express Series Vacuum Cleaner
- Item
- Replacement Filter
Description
The Atrix International 730333 HEPA Cartridge is a replacement cartridge filter that is 99.97 percent efficient at 0.3 microns. This HEPA Cartridge is designed to capture very fine dust, color toner, allergens, dirt, mold spore, and other ultra fine particulates. The Atrix 730333 HEPA Cartridge comes as a standard two pack and is used with the Express Plus Vacuum System.
- Dimension - 9.5 x 8 x 5 in
- Item Weight - 1.25 lb
- 2 HEPA cartridges per pack
- HEPA filter is certified capable of capturing 99.97 percent of particles as small as 0.3 microns
- Captures very fine dust, color toner, allergens, dirt, mold spore, and other ultra fine particulates
- For use with the Express Plus Series vacuum systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.