Antimicrobial Vacuum Secondary HEPA Filter
Mfr # ATIBCVH2
Zoro # G5134893
product price: $166.99
/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Atrix
Fits Vacuum Models
ATIBCV
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATIBCVH2
Zoro #
G5134893
UPC #
094723254437
Country of Origin
Italy
Dimensions
Length
8 1/2 in
Height
2 3/4 in
Width/Diameter
8 1/2 in
Details
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Atrix
Fits Vacuum Models
ATIBCV
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
Efficiency
HEPA
Item
Sleeve Filter
For Use With
Mfr. No. ATIBCV
Filter Type
Secondary Filter
Filter Reusability
Reusable
Filter Efficiency
99.97% at 0.3 micron
Type
HEPA
Description
Sleeve Filter, For Vacuum Type Industrial Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models ATIBCV, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Reusable, Height 2 3/4 in, Length 8 1/2 in, Width/Diameter 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.