Atrix Backpack Series Floor Brush
Mfr # BP43-1
Zoro # G5131411
product price: $23.09
/eaKey Features
Material
Plastic, Steel
Length
10 1/2 in
Width
3 1/2 in
For Hose Diameter
1 1/4 in
Fits Vacuum Brand
Atrix
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP43-1
Zoro #
G5131411
UPC #
094723254260
Country of Origin
China
Dimensions
Length
10 1/2 in
Width
3 1/2 in
For Hose Diameter
1 1/4 in
Depth
1 in
Diameter
1 3/8 in
Details
Material
Plastic, Steel
Fits Vacuum Brand
Atrix
For Vacuum Type
Backpack Vacuum
Includes
10 in Floor Brush
Item
Dust Brush
For Use With
Mfr. No. BP50-G, VACBP36V
Attachment Product Grouping
Dust Brushes
Fits Vacuum Models
Ergo Series
Description
Dust Brushes, For Hose Diameter 1 1/4 in, Material Plastic, Steel, Length 10 1/2 in, Width 3 1/2 in, Depth 1 in, Diameter 1 3/8 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Atrix, Includes 10 in Floor Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.