Atrix Backpack Series Replacement Hose
Mfr # BP4
Zoro # G5131366
product price: $26.95
/eaKey Features
Hose Dia.
1 1/4 in
Color
Black
Material
Plastic
Length
6 ft
Fits Vacuum Brand
Atrix
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP4
Zoro #
G5131366
UPC #
094723254222
Country of Origin
China
Dimensions
Hose Dia.
1 1/4 in
Length
6 ft
Shipping Width
12"
Shipping Height
6"
Hose Length
6 ft
Details
Color
Black
Material
Plastic
Fits Vacuum Brand
Atrix
For Vacuum Type
Backpack Vacuum
Item
Stretchable Vacuum Hose
For Use With
Mfr. No. BP50-G and VACBP36V
Hose Product Grouping
Stretchable Vacuum Hose
Fits Vacuum Models
Ergo Series
Description
Stretchable Vacuum Hose, Hose Dia. 1 1/4 in, Hose Length 6 ft, Material Plastic, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models Ergo Series, Color Black, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.