Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atrix Backpack Series Turbo Brush Beater

  • Mfr # BP44

  • Zoro # G5131402


product price: $37.95
/ea

Key Features

Color
Black
Material
Plastic
Length
10 3/4 in
Width
4 in
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP44
Zoro #
G5131402
UPC #
838067000585
Country of Origin
China

Dimensions

Length
10 3/4 in
Width
4 in
Height
3"
For Hose Diameter
1 1/4 in
Depth
3 1/2 in
Diameter
1 3/8 in

Details

Color
Black
Material
Plastic
Fits Vacuum Brand
Atrix
For Vacuum Type
Backpack Vacuum
For Use With
Mfr. No. BP50-G, VACBP36V
Item
Dust Brush
Includes
10 in Turbo Brush
Attachment Product Grouping
Dust Brushes
Fits Vacuum Models
Ergo Series
Weight
1.50 lb

Description

Dust Brushes, For Hose Diameter 1 1/4 in, Material Plastic, Length 10 3/4 in, Width 4 in, Depth 3 1/2 in, Diameter 1 3/8 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Atrix, Includes 10 in Turbo Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.