This item is Discontinued.

Atrix Atrix VACBP400 Aviation Backpack HEPA Vacuum VACBP400

This item is Discontinued.

Atrix

Atrix VACBP400 Aviation Backpack HEPA Vacuum (Discontinued)

Mfr # VACBP400
Zoro # G203959782
UPC # 838067001582
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VACBP400
Zoro #
G203959782
UPC #
838067001582
Country of Origin
United States

Description

The Atrix Aviation Backpack HEPA Vacuum/Blower with an 8 Quart dry HEPA bag is ideal for any situation that requires a 115V, 400 Hertz motor for airplane cleaning and maintenance.

Features
  • Powerful, 1100 Watt, 400 Hz, 115V Motor
  • 4 Stage Filtration
  • 8 Quart HEPA Filter Bag
  • Easily Converts to Blower
  • Ergonomic
  • Comfortable
  • Dimension - 12 x 9 x 20 in.
  • Item Weight - 10 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.