This item is Discontinued.

Atrix Atrix VACEXP-04 Atrix Express HEPA Vacuum VACEXP-04

This item is Discontinued.

Atrix

Atrix VACEXP-04 Atrix Express HEPA Vacuum (Discontinued)

Mfr # VACEXP-04
Zoro # G903959778
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VACEXP-04
Zoro #
G903959778
UPC #
-
Country of Origin
United States

Description

The Express Plus 1 Quart HEPA dry particulate vacuum is an economical, light duty vacuum. HEPA Efficiency - 99.97 percect .3 micron

  • Dimension - 12.25 x 10 x 8.25 in
  • Item Weight - 6.65 lb
  • True HEPA Filter
  • Powerful 79 CFM, 110V Motor
  • 18 Month Limited Warranty
  • All ESD Safe attachments
  • Pharmaceutical Equipment
  • Medical Equipment
  • Copier Maintenance
  • Computer Maintenance
  • Data Centers
  • ATM machines
  • Gaming machines
  • Telecom Equipment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.