Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biocide protective Dry Vac

  • Mfr # atibcv

  • Zoro # G716224964


product price: $1,146.99
/ea
Free Shipping & Returns

Key Features

Tank Dry Capacity
6 gal
Vacuum Pickup Type
Dry
Amps
8.3
Weight
20 lb
Vacuum Collection Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
atibcv
Zoro #
G716224964
UPC #
83806700145
Country of Origin
Italy

Dimensions

Power Cord Length
50 ft
Vacuum Hose Length
9 ft

Details

Tank Dry Capacity
6 gal
Vacuum Pickup Type
Dry
Amps
8.3
Weight
20 lb
Vacuum Collection Type
Bag
Filtration Type
HEPA
Tank Material
Plastic
Watts
1000 W
Voltage
110 V AC
Air Flow
882.7 gal/min

Description

All plastic components and attachments contain Anti Bacteria to prevent proliferation of bacteria and viruses -Powerful 1 000 watt super high speed vacuum for deep cleaning -Extra quiet for sound sensitive environments Large capacity for prolonged use an

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.