Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Critical Area Vacuum, 6 gal, HEPA, 118 cfm, 1 11/32 hp

  • Mfr # ATIBCV

  • Zoro # G5134927


product price: $1,000.00
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Dry
Air Flow
118 cfm
Static Pressure
105 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATIBCV
Zoro #
G5134927
UPC #
083806700145
Country of Origin
Italy

Dimensions

Tank Size
6 gal
Width
15 in
Length
15 in
Power Cord Length
27 ft
Hose Dia.
1 1/4 in
Hose Length
7 1/4 ft
Height
24 in
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
9 ft

Details

Item
Critical Area Vacuum
Filtration Type
HEPA
Vacuum Pickup Type
Dry
Air Flow
118 cfm
Static Pressure
105 in
Tank Material
Plastic
Tank Dry Capacity
6 gal
Vacuum Collection Type
Disposable Bag
Watts
1000
Peak Horsepower
1 11/32 hp
Amps
8.3
Voltage
120V
Frequency
83 Hz
Weight
25 lb
Standards
Clean Room Class 100 HEPA
Vacuum Capacity
6 gal.
Average Brush Life
1000 hr.
Includes
6 ft Hose with Microban(R), (2) 19.5 in Straight Wand with Microban(R), Curved Hose Wand with Microban(R), Floor Tool with Microban(R), Hand/Furniture Tool, Crevice Tool, Round Brush, Main HEPA Filter Cartridge, Exhaust HEPA Filter Cartridge, Pretreated Filter for Main HEPA Filter, Replaceable Paper Bag
Vacuum Product Grouping
Critical Area Vacuums
Casters
Yes
Vacuum Filter
Cartridge, Cloth, Paper
Application
Cleanroom, Medical, Hospital, Healthcare, Food Service, Hospitality
Features
All Plastic Components Contain Microban(R) to Prevent Proliferation of Bacteria and Viruses
Vacuum Air Flow
118 cfm
Vacuum Filtration Type
HEPA
Current
8.3 A
Vacuum Power Source
Corded
Sound Level
64 dB
Critical Area Application
Cleanroom
Power
1,000 W
Number of Motor Stages
1

Description

Critical Area Vacuum, Critical Area Application Cleanroom, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Plastic, Tank Size 6 gal, Tank Dry Capacity 6 gal, Vacuum Collection Type Bag, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at .3 microns, Vacuum Air Flow 118 cfm, Static Pressure 105 in, Motor Efficiency Type Not Applicable, Number of Motor Stages 1, Peak Horsepower 1 1/2 hp, Power 1,000 W, Current 8.3 A, Voltage 120V AC, Hose Dia. 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.