Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergo Backpack HEPA Vacuum

  • Mfr # BP50-G

  • Zoro # G5130377


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Vacuum Filtration Type
HEPA
Weight
10 lb
Vacuum Collection Type
Disposable Bag
Net Weight
10 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP50-G
Zoro #
G5130377
UPC #
094723254208
Country of Origin
China

Dimensions

Cord Length
50 ft.
Height
18 in
Diameter
8-1/2"
Hose Length
6 ft
Hose Dia.
1 1/4 in
Power Cord Length
50 ft

Details

Item
Backpack Vacuum
Voltage
120
Vacuum Filtration Type
HEPA
Weight
10 lb
Vacuum Collection Type
Disposable Bag
Net Weight
10 lb.
Vacuum Filter
Bag
Hz
60
Air Flow
106 cfm
Peak HP
1 HP
Number of Motor Stages
1
Watts
1400
Standards
HEPA Filtration
Warranty
1 yr.
Filter Type
HEPA
Sound Level dBA
68 dBA
Includes
Blowing Attachments, Crevice Tool, Dusting Brush, Floor to Carpet Brush, Pet Hair Remover, Telescopic Tube, Turbo Brush
Static Pressure
100 in
Amps
12
Vacuum Product Grouping
Backpack Vacuum Cleaners
Vacuum Capacity
1 1/2 gal
Sound Level
68 dB
Power
1,400 W
Current
12 A
Vacuum Air Flow
106 cfm
Vacuum Power Source
Corded
Vacuum Pickup Type
Dry

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 106 cfm, Static Pressure 100 in, Weight 10 lb, Height 18 in, Sound Level 68 dB, Number of Motor Stages 1, Power 1,400 W, Current 12 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 6 ft, Power Cord Length 50 ft, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.