Zoro Homepage

Ergo Edge Wall Mount Vacuum

  • Mfr # VACBP1WV

  • Zoro # G314928455


product price: $294.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VACBP1WV
Zoro #
G314928455
UPC #
838067003951
Country of Origin
China

Details

Item
Ergo Edge Wall Mount Vacuum

Description

Vacuum Pickup Type Dry, Vacuum Air Flow 106 cfm, Static Pressure 100 in, Tank Material Plastic, Tank Size 8 qt, Vacuum Collection Type Bag, Number of Motor Stages 1, Peak Horsepower 1 1/2 hp, Power 1,400 W, Current 12 A, Voltage 120V AC, Height 20 in, Length 12 in, Width 9 in, Weight 9.3 lb, Vacuum Hose Dia. 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.