Express Series HEPA Filter, PK2
Mfr # 730333
Zoro # G3428975
product price: $51.09
/pk 2, $25.55/eaKey Features
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Atrix
Fits Vacuum Models
VACEXP-04
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
730333
Zoro #
G3428975
UPC #
838067000219
Country of Origin
United States
Dimensions
Height
7 in
Length
4 1/4 in
Width/Diameter
4 1/4 in
Details
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Atrix
Fits Vacuum Models
VACEXP-04
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
Filter Type
HEPA
For Use With
Mfr. No. VACEXP-04
Efficiency
HEPA
Item
Cartridge Filter
Filter Efficiency
99.97% at 0.3 micron
Filter Reusability
Non-Reusable
Description
Cartridge Filter, For Vacuum Type Handheld Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models VACEXP-04, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 7 in, Length 4 1/4 in, Width/Diameter 4 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.