Zoro Homepage

Hazardous Particulate D4.6 Hepa Vacuum

  • Mfr # ATIAHV

  • Zoro # G114928457


product price: $819.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATIAHV
Zoro #
G114928457
UPC #
838067003968
Country of Origin
Italy

Details

Item
Hazardous Particulate D4.6 Hepa Vacuum

Description

Critical Area Application Not Applicable, Vacuum Pickup Type Dry, Tank Material Polyethylene, Tank Size 4 5/8 gal, Tank Dry Capacity 4 5/8 gal, Vacuum Collection Type Bag, Filter Efficiency 99.97 Percent at 3 micron, Vacuum Air Flow 118 cfm, Static Pressure 105 in, Number of Motor Stages 1, Peak Horsepower 1 1/2 hp, Power 1,000 W, Voltage 120V, Hose Dia. 1 1/2 in, Hose Length 6 ft, Height 25 in, Length 15 in, Width 15 in, Weight 28.1 lb, Sound Level 64 dB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.