Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Capacity ESD Safe HEPA Vacuum

  • Mfr # HCVAC7H-ESD

  • Zoro # G2824306


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Vacuum Filtration Type
HEPA
Weight
16 lb
Vacuum Collection Type
Bagless
Net Weight
16 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCVAC7H-ESD
Zoro #
G2824306
UPC #
838067001384
Country of Origin
United States

Dimensions

Length
14 in
Width
14 in
Hose Length
10 ft
Power Cord Length
12 ft
Height
31 in
Tank Size
7 gal
Hose Dia.
1 in

Details

Item
Critical Area Vacuum
Voltage
120V
Vacuum Filtration Type
HEPA
Weight
16 lb
Vacuum Collection Type
Bagless
Net Weight
16 lb.
Vacuum Capacity
7 gal.
Tank Material
Plastic
Amps
5.4
Static Pressure
66 in
Vacuum Product Grouping
Canister Vacuums
Air Flow
99 cfm
Includes
16 in ESD Safe Wand, ESD Safe Crevice Tool, Crevice Tool Brush, 4 Wheel Roller Base
Standards
CE
Vacuum Filter
Cartridge
Sound Level dBA
72 dBA
Filter Type
HEPA
Vacuum Pickup Type
Dry
Vacuum Air Flow
99 cfm
Power
628 W
Tank Dry Capacity
7 gal
Critical Area Application
Computer/Electronics, Electro-Static Discharge (ESD) Safe
Vacuum Power Source
Corded
Current
5.4 A
Sound Level
72 dB

Description

Critical Area Vacuum, Critical Area Application Computer/Electronics, Electro-Static Discharge (ESD) Safe, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Plastic, Tank Size 7 gal, Tank Dry Capacity 7 gal, Vacuum Collection Type Bagless, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at .3 microns, Vacuum Air Flow 99 cfm, Static Pressure 66 in, Motor Efficiency Type Not Applicable, Number of Motor Stages 1, Peak Horsepower 1 hp, Power 628 W, Current 5.4 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.