Omega HEPA Filter Cartridge
Mfr # OF612HE
Zoro # G0384081
product price: $37.19
/eaKey Features
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Atrix
Fits Vacuum Models
Omega
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OF612HE
Zoro #
G0384081
UPC #
838067000080
Country of Origin
United States
Dimensions
Height
11 3/4 in
Length
5 1/2 in
Width
5.66"
Width/Diameter
5 3/4 in
Details
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Atrix
Fits Vacuum Models
Omega
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
Material
Polypropylene Copolymer, Cellulose
For Use With
Mfr. No. VACOMEGASLFH
Efficiency
HEPA
Filter Type
HEPA Cartridge Filter
Item
Cartridge Filter
Filter Efficiency
99.97% at 0.3 micron
Filter Reusability
Non-Reusable
Description
Cartridge Filter, For Vacuum Type Handheld Vacuum, Fits Vacuum Brand Atrix, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 11 3/4 in, Length 5 1/2 in, Width/Diameter 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.