Shop ATRIX
See all product information
Create Account
Omega Supreme ESD Vacuum 230V
- Mfr # VACOSE220
- Zoro # G021857376
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Vacuum Collection Type
Cartridge
Vacuum Air Flow
86 cfm
Filter Included
Standard
Vacuum Capacity
1 gal
Sound Level
69 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VACOSE220
- Zoro #
- G021857376
- UPC #
- 838067003159
- Country of Origin
- United States
Dimensions
- Hose Dia.
- 1 in
- Cord Length
- 10 ft
- Hose Length
- 10 ft
Details
- Vacuum Collection Type
- Cartridge
- Vacuum Air Flow
- 86 cfm
- Filter Included
- Standard
- Vacuum Capacity
- 1 gal
- Sound Level
- 69 dB
- Weight
- 11.9 lb
- Series
- Omega
- Voltage
- 230V AC
- Item
- Handheld Vacuum
- Power Source - TS Only
- Corded
- Power Source
- Corded
- Power Source - old
- Corded
Description
Vacuum Collection Type Cartridge, Vacuum Capacity 1 gal, Vacuum Air Flow 86 cfm, Sound Level 69 dB, Voltage 230V AC, Hose Dia. 1 in, Hose Length 10 ft, Weight 11.9 lb, Series Omega, Item Handheld Vacuum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.