Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Omega Supreme HEPA ESD Safe Vacuum

  • Mfr # VACOMEGASLFH

  • Zoro # G0724166


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Vacuum Filtration Type
HEPA
Weight
11.8 lb
Vacuum Collection Type
Bagless
Static Pressure
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VACOMEGASLFH
Zoro #
G0724166
UPC #
838067000172
Country of Origin
United States

Dimensions

Height
9 5/16 in
Hose Dia.
1 in
Width
7 3/8 in
Hose Length
6 ft
Power Cord Length
12 ft
Length
19 1/4 in
Tank Size
1 gal

Details

Item
Critical Area Vacuum
Voltage
120V
Vacuum Filtration Type
HEPA
Weight
11.8 lb
Vacuum Collection Type
Bagless
Static Pressure
66 in
Tank Material
Plastic
Hz
60
Sound Level dBA
70 dBA
Peak HP
1-13/64 HP
Filter Type
HEPA
Net Weight
11 lb.
Standards
CE, cUL, UL
Vacuum Product Grouping
Critical Area Vacuums
Air Flow
99 cfm
Vacuum Filter
Cartridge
Series
Industrial
Includes
Shoulder Strap, Crevice Tool with Crevice Tool Brush, Flexible 16 in Goose Neck
Amps
5.4
Vacuum Capacity
1 gal.
Tank Dry Capacity
1 gal
Current
5.4 A
Vacuum Power Source
Corded
Critical Area Application
Computer/Electronics, Electro-Static Discharge (ESD) Safe
Power
628 W
Vacuum Pickup Type
Dry
Sound Level
69 dB
Vacuum Air Flow
99 cfm
Peak Horsepower
1 13/64 hp

Description

Critical Area Vacuum, Critical Area Application Computer/Electronics, Electro-Static Discharge (ESD) Safe, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Plastic, Tank Size 1 gal, Tank Dry Capacity 1 gal, Vacuum Collection Type Cartridge, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at .3 microns, Vacuum Air Flow 99 cfm, Static Pressure 66 in, Motor Efficiency Type Not Applicable, Number of Motor Stages 1, Peak Horsepower 1 hp, Power 628 W, Current 5.4 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.