Omega ULPA Filter Cartridge
Mfr # OF712UL
Zoro # G0462104
product price: $71.45
/eaKey Features
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Atrix
Fits Vacuum Models
Omega
Filtration Type
ULPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OF712UL
Zoro #
G0462104
UPC #
838067000189
Country of Origin
United States
Dimensions
Width
5.66"
Length
5 1/2 in
Size
0.8 gal.
Height
11 3/4 in
Width/Diameter
5 3/4 in
Details
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Atrix
Fits Vacuum Models
Omega
Filtration Type
ULPA
Filter Pickup Type
Dry
Filter Material
Paper
Item
Cartridge Filter
Material
Polypropylene Copolymer, Cellulose
For Use With
Mfr. No. VACOMEGASLFH
Filter Type
ULPA Cartridge Filter
Efficiency
ULPA
Filter Reusability
Non-Reusable
Filter Efficiency
99.999% at 0.12 micron
Type
ULPA
Description
Cartridge Filter, For Vacuum Type Handheld Vacuum, Fits Vacuum Brand Atrix, Filter Pickup Type Dry, Filtration Type ULPA, Filter Efficiency 99.999 Percent at 0.12 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 11 3/4 in, Length 5 1/2 in, Width/Diameter 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.