Primary HEPA Filter for Antimicrobial Vacuum
Mfr # ATIBCVH1
Zoro # G5134902
product price: $291.99
/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Atrix
Fits Vacuum Models
ATIBCV
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATIBCVH1
Zoro #
G5134902
UPC #
094723254307
Country of Origin
Italy
Dimensions
Height
10 in
Length
7 in
Width/Diameter
7 in
Details
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Atrix
Fits Vacuum Models
ATIBCV
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
Filter Type
HEPA
Efficiency
HEPA
For Use With
Mfr. No. ATIBCV
Bag Type
Dry
Item
Sleeve Filter
Filter Reusability
Reusable
Filter Efficiency
99.97% at 0.3 micron
Type
HEPA
Description
Sleeve Filter, For Vacuum Type Industrial Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models ATIBCV, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Reusable, Height 10 in, Length 7 in, Width/Diameter 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.