Rubber Flexneck Tool Nozzle
Mfr # 31657
Zoro # G5131384
product price: $17.69
/eaKey Features
Material
Polyolefin, Polypropylene
Length
16 in
Width
1 1/2 in
For Hose Diameter
1 1/4 in
Fits Vacuum Brand
Atrix
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31657
Zoro #
G5131384
UPC #
094723254390
Country of Origin
United States
Dimensions
Length
16 in
Width
1 1/2 in
For Hose Diameter
1 1/4 in
Depth
3/4 in
Diameter
1 1/4 in
Details
Material
Polyolefin, Polypropylene
Fits Vacuum Brand
Atrix
For Vacuum Type
Backpack Vacuum
For Use With
Mfr. No. VACEXP-04, VACOMEGASLFH, HCVAC7H-ESD, BP39, BP50-G, VACBP36V
Includes
Flexible Gooseneck Tool, ESD Safe
Item
Extension Wands
Attachment Product Grouping
Extension Wands
Fits Vacuum Models
Express, High Capacity, Omega
Description
Extension Wands, For Hose Diameter 1 1/4 in, Material Polypropylene, Length 16 in, Width 1 1/2 in, Depth 3/4 in, Diameter 1 1/4 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Atrix, Includes Flexible Gooseneck Tool (ESD Safe)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.