Sampling Filter, 5 1/8 in H, PTFE
Mfr # SFU15/6
Zoro # G600443440
product price: $76.75
/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Sampling Filter
Fits Vacuum Brand
Atrix
Fits Vacuum Models
Ergo, Express, High Capacity, Omega
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFU15/6
Zoro #
G600443440
UPC #
838067003210
Country of Origin
China
Dimensions
Height
5 1/8 in
Length
5 1/8 in
Width/Diameter
3 1/4 in
Details
For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Sampling Filter
Fits Vacuum Brand
Atrix
Fits Vacuum Models
Ergo, Express, High Capacity, Omega
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
PTFE
Item
Sampling Filter
Filter Efficiency
99.97% at 0.3 micron
Filter Reusability
Non-Reusable
Description
Sampling Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.