Zoro Homepage

Telescoping Metal Extension Wand for Backpack Series Vacuums

  • Mfr # BP39

  • Zoro # G5131375


product price: $30.49
/ea

Key Features

Material
Metal
Length
20 in
Width
1 1/2 in
For Hose Diameter
1 1/4 in
Fits Vacuum Brand
Atrix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP39
Zoro #
G5131375
UPC #
094723254246
Country of Origin
China

Dimensions

Length
20 in
Width
1 1/2 in
For Hose Diameter
1 1/4 in
Depth
1 1/2 in
Diameter
1 1/4 in

Details

Material
Metal
Fits Vacuum Brand
Atrix
For Vacuum Type
Backpack Vacuum
Item
Extension Wands
Includes
20 in Telescopic Extension
For Use With
BP50-G, VACBP36V, ATI364663, 35MM76
Fits Vacuum Models
Ergo Series
Attachment Product Grouping
Extension Wands
For Use With Mfr. Model Number
35MM76

Description

Extension Wands, For Hose Diameter 1 1/4 in, Material Metal, Length 20 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 1/4 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Atrix, Includes 20 in Telescopic Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.