Zoro Homepage

Toner Proof Stretch Hose, ESD Safe, 6 ft

  • Mfr # 31661

  • Zoro # G2826661


product price: $41.55
/ea

Key Features

Hose Dia.
1 1/4 in
Color
Black
Material
Plastic
Fits Vacuum Brand
Atrix
For Vacuum Type
Critical Area Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31661
Zoro #
G2826661
UPC #
838067000264
Country of Origin
United States

Dimensions

Hose Dia.
1 1/4 in
Hose Length
6 ft

Details

Color
Black
Material
Plastic
Fits Vacuum Brand
Atrix
For Vacuum Type
Critical Area Vacuum
For Use With
Mfr. No. VACEXP-04, VACOMEGASLFH, VACEXP-IPM-G, VACOMEGASIPM-G
Item
Anti-Static Vacuum Hose
Fits Vacuum Models
Express Series, High Capacity Series, Omega Series
Hose Product Grouping
Anti-Static Vacuum Hose

Description

Anti-Static Vacuum Hose, Hose Dia. 1 1/4 in, Hose Length 6 ft, Material Plastic, For Vacuum Type Industrial Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models Express Series, High Capacity Series, Omega Series, Color Black, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.